LED12DA21827 - *Delisted* 12W Led A21 27K 1100LM

Ge Current, A Daintree Company

  • $10.23 (Each)
  • $10.23 (Each)

  • $61.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12DA21827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED12DA21/827-120
Description
*Delisted* 12W Led A21 27K 1100LM
Gel LED12DA21/827-120 76037 A-Line
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led A-Line A Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168760379 / 00043168760379
Weight per unit
0.316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.23 (Each)
Standard Packaging
$61.38 (Per 6)
Resources
Images
 
 
LED12DA21827 - Large Image
 
LED12DA21827 - Small Image
 
LED12DA21827 - Large Image
Attachments
 
 
LED12DA21827 - Specification Sheet
Brochures
 
 
LED12DA21827 - Brochure
Other Links
 
 
LED12DA21827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A21
Wattage
12
Material, Color, and Finish
color temperature
2700
Color
White
Dimensions and Weight
Length
5.16
Descriptions
Product Type
76037 A-Line Led Lamps
Description
*DELISTED* 12W LED A21 27K 1100LM
Long Description
GEL LED12DA21/827-120 76037 A-line
Additional Information
average life
15000
lumens
1.1k
Base
Medium Screw
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
LED12DA21/827-120
Brand
GE Current
sub brand
GE LED Lamps,GE
GTIN
00043168760379
UPC
043168760379
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.316
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat