LED13DBR40830 - 13W Led Led BR40 30K 120V 1070LM

Ge Current, A Daintree Company

  • $11.87 (Each)
  • $11.87 (Each)

  • $71.22 (Per 6)

Availability: In Stock Locally
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
LED13DBR40830
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED13DBR40/830 120
Description
13W Led Led BR40 30K 120V 1070LM
Gel LED13DBR40/830-120 14708
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168147088 / 00043168147088
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Standard Packaging
$71.22 (Per 6)
Resources
Images
 
 
LED13DBR40830 - Large Image
 
LED13DBR40830 - Large Image
 
LED13DBR40830 - Small Image
 
LED13DBR40830 - Small Image
 
LED13DBR40830 - Large Image
Attachments
 
 
LED13DBR40830 - Specification Sheet
Brochures
 
 
LED13DBR40830 - Brochure
Other Links
 
 
LED13DBR40830 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13 W
Shape
BR40
Voltage Rating
120 V
Material
Glass
Material, Color, and Finish
color temperature
3000 k
Color Rendering Index
82
Finish
white
Base Type
E26 Medium
Dimensions and Weight
Length
6.34 in
Descriptions
Product Type
LED BR40 Lamp
Description
13W LED LED BR40 30K 120V 1070LM
Long Description
LED BR40 Lamp, 82, 3000 K, 1070 lm Brightness (Lumens), 13 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Base, Dimmable, 6.34 in Length, 0.96 lb
Short Description
LED BR40 Lamp, BR40, 82 CRI, 3000K, 13W, 120V
Additional Information
Dimmable
Additional Information
lumens
1.07k
average life
25000
Base
Medium Screw
dimmable
Yes
Brightness (Lumens)
1070 lm
Standards Met
UL Approved
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
LED13DBR40/830 120
Brand
GE Current
sub brand
GE,GE LED Lamps
GTIN
00043168147088
UPC
043168147088
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.96 lb
Weight per each
0.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Reflector Lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED13DBR40830.
Jump To:

Similar Items

Similar items are close alternatives to LED13DBR40830, though they may not be 100% alike.

Key KT-LED15BR40-830 /G3 BR40 Flood
  • Our Part #: LED15BR40830G3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED15BR40-830 /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($162.48) ·
LED15BR40830G3 - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.77

Each

QTY:
Each
Add
Led Lamp, 103 ° Beam Angle, 3000 K, 1200 LM Brightness (Lumens), 16.5 W, 120 V, ...
  • Our Part #: S9639
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S9639
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S9639 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat