LED14ET8G4840 - 14W Led T8 48" 40K Type A 2000LM 80cri

Ge Led Lamps

  • $7.24 (Each)
  • $7.24 (Each)

  • $144.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14ET8G4840
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED14ET8/G/4/840
Description
14W Led T8 48" 40K Type A 2000LM 80cri
Ge Led Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168342919 / 00043168342919
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Standard Packaging
$144.80 (Per 20)
Resources
Images
 
 
LED14ET8G4840 - Large Image
 
LED14ET8G4840 - Small Image
Attachments
 
 
LED14ET8G4840 - Specification Sheet
Other Links
 
 
LED14ET8G4840 - Other
 
LED14ET8G4840 - Other
 
LED14ET8G4840 - Other
 
LED14ET8G4840 - Other
Brochures
 
 
LED14ET8G4840 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Shape
T8
Material, Color, and Finish
Color Rendering Index
80
Dimensions and Weight
Overall Length
48
Descriptions
extra long description
GEL LED14ET8/G/4/840 34291 LED Tube
Description
14W LED T8 48" 40K TYPE A 2000LM 80CRI
Product Type
34291 Led Tube Lamps
Long Description
GE LED Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, LED_Bs_G13 Base, 48 IN Length, 50000 HR Average Life
Additional Information
lumens
2000
average life
50000
Base
LED_Bs_G13
Manufacturer Information
Manufacturers Part Number
LED14ET8/G/4/840
Brand
Ge Led Lamps
GTIN
00043168342919
UPC
043168342919
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.6
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat