LED21ED17740 - Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:30

Ge Led Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED21ED17740
Manufacturer
Ge Led Lamps
Manufacturer's Part Number
LED21ED17/740
Description
Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:30
Ge Lighting, Led, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 4000 K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168277297 / 00043168277297
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LED21ED17740 - Other
 
LED21ED17740 - Other
 
LED21ED17740 - Other
Images
 
 
LED21ED17740 - Large Image
 
LED21ED17740 - Small Image
Attachments
 
 
LED21ED17740 - Specification Sheet
Brochures
 
 
LED21ED17740 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
21
Material, Color, and Finish
Color Rendering Index
70
Color
White
Dimensions and Weight
Overall Length
5.4
Descriptions
Description
GE LIGHTING, LED, 21 WTT, 120 TO 277 V, INITIAL:30
Product Type
27729 Led Hid Lamps
extra long description
GEL LED21ED17/740 27729 LED HID Lam
Long Description
GE Lighting, LED, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 4000 K
Additional Information
average life
50000
lumens
3000
Base
Med Screw
Manufacturer Information
Manufacturers Part Number
LED21ED17/740
Brand
Ge Led Lamps
GTIN
00043168277297
UPC
043168277297
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED
Packaging
Weight per each
2.1
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat