LU1000EC0 - 1000W E25 High Pressure Sodium Clear Mogul Base

Ge Traditional Lamps

  • $89.43 (Each)
  • $89.43 (Each)

  • $536.58 (Per 6)

Availability: In Stock Locally
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
LU1000EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU1000/ECO
Description
1000W E25 High Pressure Sodium Clear Mogul Base
High Pressure Sodium Lamp, 22, 2100 K, 140000 LM Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ H Average Life, Mogul Base, S52 Ansi Ballast Code, Non Dimmable, 3.125 In Diameter, 15.06 In Length, 24.75 % Mercury Content, 0.96 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168440585 / 00043168440585
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.43 (Each)
Standard Packaging
$536.58 (Per 6)
Resources
Images
 
 
LU1000EC0 - Small Image
 
LU1000EC0 - Large Image
 
LU1000EC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Voltage Rating
456 V
Material
Glass
Material, Color, and Finish
Color Rendering Index
22
color temperature
2100 K
Finish
Clear
Base Type
Mogul
color rendering index (cri)
22.0
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
3.125 in
Length
15.06 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
1000W E25 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Long Description
High Pressure Sodium Lamp, 22, 2100 K, 140000 lm Brightness (Lumens), 1000 W, 456 V, Clear, Glass Material, 24000+ h Average Life, Mogul Base, S52 ANSI Ballast Code, Non Dimmable, 3.125 in Diameter, 15.06 in Length, 24.75 % Mercury Content, 0.96 lb
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 140000 lm, 1000W, 456V, Mogul
Additional Information
E25 Shape
extra long description
GEL LU1000/ECO 44058 LUCALOX
Special Features
15.06IN Length
Additional Information
Brightness (Lumens)
140000 lm
average life
24000+ h
ANSI Ballast Code
S52
Mercury Content
24.75 %
package quantity
6 CA
lumens
130000.0
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
LU1000/ECO
Brand
Ge Traditional Lamps
GTIN
00043168440585
UPC
043168440585
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight
0.96 lb
Weight per each
0.96
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LU1000EC0.
Jump To:

Similar Items

Similar items are close alternatives to LU1000EC0, though they may not be 100% alike.

Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E...
  • Our Part #: S1928
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S1928
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($525.84) ·
S1928 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.82

Each

QTY:
Each
Add
1000W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E3...
  • Our Part #: LU1000EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU1000/ECO/67307
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($635.16) ·
LU1000EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.86

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU1000EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LU1000/ET25 Fulham n/a
LU1000/ECO GE Lighting 00043168440585
LU1000 Osram Sylvania 00046135673078
C1000S52 Philips Lighting n/a
LU1000 Osram Sylvania n/a
368837 Philips Lighting 00046677368838

* All prices subject to change.

Begin Live Chat