LU150MEDEC0 - 150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp

Ge Traditional Lamps

  • $50.20 (Each)
  • $50.20 (Each)

  • $301.20 (Per 6)
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
LU150MEDEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU150/MED/ECO
Description
150W HPS B17 Clear Bulb Med Screw Base 2000K Lamp
Ge Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 Cri, Medium Screw (E26) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168132527 / 00043168132527
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.20 (Each)
Standard Packaging
$301.20 (Per 6)
Resources
Images
 
 
LU150MEDEC0 - Small Image
 
LU150MEDEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150.0
Material, Color, and Finish
color temperature
2000.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Description
150W HPS B17 CLEAR BULB MED SCREW BASE 2000K LAMP
Product Type
13252 Lucalox
extra long description
GEL LU150/MED/ECO 13252 LUCALOX
Long Description
GE Lucalox®, 13252, 150 WTT, 16000 LM, 2000 KV, 22 CRI, Medium Screw (E26) Base, 24000 HR Average Life
Special Features
5.75IN Length
Additional Information
lumens
16000.0
average life
24000.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
LU150/MED/ECO
Brand
Ge Traditional Lamps
GTIN
00043168132527
UPC
043168132527
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LU150MEDEC0.
Jump To:

Similar Items

Similar items are close alternatives to LU150MEDEC0, though they may not be 100% alike.

Hid High Pressure Sodium Lamp, Designation: LU150/55/Med, 150 WTT, ED17 Shape, E...
  • Our Part #: S3129
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S3129
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.99) ·
S3129 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LU150MEDEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13252 GE Lighting 00043168132527
303479 Philips Lighting 00046677303471

* All prices subject to change.

Begin Live Chat