LU70EC0MED - 70W E17 High Pressure Sodium Clear Med Base Lamp

Ge Traditional Lamps

  • $48.43 (Each)
  • $48.43 (Each)

  • $290.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU70EC0MED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU70/MED/ECO
Description
70W E17 High Pressure Sodium Clear Med Base Lamp
High Pressure Sodium Lamp, 22, 1900 K, 6400 LM Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ H Average Life, Medium Base, S62 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Length, 13.7 % Mercury Content, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168113397 / 00043168113397
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.43 (Each)
Standard Packaging
$290.58 (Per 6)
Resources
Images
 
 
LU70EC0MED - Small Image
 
LU70EC0MED - Large Image
 
LU70EC0MED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
110 V
Material
Glass
Wattage
70.0
Material, Color, and Finish
Color Rendering Index
22
color temperature
1900 K
Finish
Clear
Base Type
Medium
color rendering index (cri)
22.0
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.12 in
Length
5.43 in
Descriptions
Product Type
High Pressure Sodium Lamp
Description
70W E17 HIGH PRESSURE SODIUM CLEAR MED BASE LAMP
Long Description
High Pressure Sodium Lamp, 22, 1900 K, 6400 lm Brightness (Lumens), 70 W, 110 V, Clear, Glass Material, 24000+ h Average Life, Medium Base, S62 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Length, 13.7 % Mercury Content, 0.17 lb
Short Description
High Pressure Sodium Lamp, 1900K, 22 CRI, 6400 lm, 70W, 110V, Medium
Additional Information
E17 Shape
Special Features
5.43IN Length
extra long description
GEL LU70/MED/ECO 11339 LUCALOX
Additional Information
Brightness (Lumens)
6400 lm
average life
24000+ h
ANSI Ballast Code
S62
Mercury Content
13.7 %
package quantity
6 CA
lumens
6400.0
Base
Medium Screw (E26)
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
LU70/MED/ECO
GTIN
00043168113397
UPC
043168113397
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Availability
Status
Inactive
Packaging
Weight
0.17 lb
Weight per each
0.17
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial;Roadway;Security;Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat