LU70HEC0 - 70W ED23.5 High Pressure Sodium Clear Mogul Base

Ge Traditional Lamps

  • $33.52 (Each)
  • $33.52 (Each)

  • $402.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU70HEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
LU70/H/ECO
Description
70W ED23.5 High Pressure Sodium Clear Mogul Base
Ge Ecolux®, 85368, 70 WTT, 1.6 Amp, 6400 LM, 1900 KV, 22 Cri, Mogul Screw (E39) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
043168853682 / 00043168853682
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.52 (Each)
Standard Packaging
$402.24 (Per 12)
Resources
Images
 
 
LU70HEC0 - Small Image
 
LU70HEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6
Wattage
70.0
Material, Color, and Finish
color temperature
1900.0
color rendering index (cri)
22.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Long Description
GE Ecolux®, 85368, 70 WTT, 1.6 AMP, 6400 LM, 1900 KV, 22 CRI, Mogul Screw (E39) Base, 24000 HR Average Life
Special Features
7.75IN Length
Product Type
85368 Lucalox
Description
70W ED23.5 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
extra long description
GEL LU70/H/ECO 85368 LUCALOX
Additional Information
average life
24000.0
lumens
6400.0
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
LU70/H/ECO
Brand
Ge Traditional Lamps
GTIN
00043168853682
UPC
043168853682
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Packaging
Weight per each
0.35
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat