MVR1000U - **Delisted* 1000W BT56 Metal Halide Clear Mog Base

Ge Current, A Daintree Company

  • $52.11 (Each)
  • $52.11 (Each)

  • $312.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR1000U
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR1000/U
Description
**Delisted* 1000W BT56 Metal Halide Clear Mog Base
Metal Halide Lamp, 65, 4000 K, 100280 LM (Horizontal);108000 LM (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 11000 H (Horizontal);15000 H (Vertical) Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 150 % Mercury Content, 8.01 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168418263 / 00043168418263
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.11 (Each)
Standard Packaging
$312.66 (Per 6)
Resources
Images
 
 
MVR1000U - Small Image
 
MVR1000U - Large Image
 
MVR1000U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1000 W
Material
Hard Glass
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Finish
Clear
Base Type
Mogul
Color
Clear
color rendering index (cri)
65.0
Style
Open Fixture-Restricted Position (S-Rated)
Dimensions and Weight
Diameter
7 in
Height
15.37 in
Descriptions
Product Type
Metal Halide Lamp
Description
**DELISTED* 1000W BT56 METAL HALIDE CLEAR MOG BASE
extra long description
GEL MVR1000/U 41826 MULTIVAPOR
Long Description
Metal Halide Lamp, 65, 4000 K, 100280 lm (Horizontal);108000 lm (Vertical) Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 11000 h (Horizontal);15000 h (Vertical) Average Life, Mogul Base, M47 ANSI Ballast Code, Non Dimmable, 7 in Diameter, 15.37 in Height, 150 % Mercury Content, 8.01 lb
Short Description
Metal Halide Lamp, 4000K, 1000W, Clear, Mogul
Special Features
15.37IN Length
Additional Information
Brightness (Lumens)
100280 lm (Horizontal);108000 lm (Vertical)
average life
11000 h (Horizontal);15000 h (Vertical)
ANSI Ballast Code
M47
Mercury Content
150 %
package quantity
6 CA
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR1000/U
GTIN
00043168418263
UPC
043168418263
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
8.01 lb
Weight per each
1.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat