MVR175VBUPA - *Delisted* 175W P/S MH Vert Base Up Burn Lamp

Ge Current, A Daintree Company

  • $45.21 (Each)
  • $45.21 (Each)

  • $271.26 (Per 6)
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
MVR175VBUPA
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR175/VBU/PA
Description
*Delisted* 175W P/S MH Vert Base Up Burn Lamp
Ge Multi-Vapor®, 12622, 175 WTT, 17500 LM, 4000 KV, 75 Cri, Mogul Screw (E39) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168126229 / 00043168126229
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.21 (Each)
Standard Packaging
$271.26 (Per 6)
Resources
Images
 
 
MVR175VBUPA - Small Image
 
MVR175VBUPA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
175.0
Material, Color, and Finish
color temperature
4000.0
color rendering index (cri)
75.0
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
extra long description
GEL MVR175/VBU/PA 12622 MULTIVAPOR
Product Type
12622 Multivapor
Description
*DELISTED* 175W P/S MH VERT BASE UP BURN LAMP
Long Description
GE Multi-Vapor®, 12622, 175 WTT, 17500 LM, 4000 KV, 75 CRI, Mogul Screw (E39) Base, 15000 HR Average Life
Special Features
7.5IN Length
Additional Information
average life
15000.0
lumens
17500.0
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR175/VBU/PA
Brand
GE Current
GTIN
00043168126229
UPC
043168126229
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.48
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MVR175VBUPA.
Jump To:

Cross Referenced

These items are similar to MVR175VBUPA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH175/ED17/BU/PS/4K Fulham n/a
MVR175/VBU/PA GE Lighting 00043168126229
MS175/PS/BU-ONLY/ MED Osram Sylvania n/a
MPR175VBUO GE Lighting 43168494700
MPR175VBUPAO GE Lighting 43168613255
MXR175VBUPA GE Lighting 43168223423
64043 Osram Sylvania 00046135640438
64773 Osram Sylvania 00046135647734
64815 Osram Sylvania 00046135648151
M175PSUED28 Osram Sylvania 46135640438
MP175BUONLY Osram Sylvania 46135647734
MP175BUONLYMED Osram Sylvania 46135647338
MS175PSBUONLY Osram Sylvania 46135648151

* All prices subject to change.

Begin Live Chat