MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc

Ge Traditional Lamps

  • $41.25 (Each)
  • $41.25 (Each)

  • $495.00 (Per 12)
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
MVR320VBUH0PA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR320/VBU/HO/PA
Description
320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168275019 / 00043168275019
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.25 (Each)
Standard Packaging
$495.00 (Per 12)
Resources
Images
 
 
MVR320VBUH0PA - Small Image
 
MVR320VBUH0PA - Large Image
 
MVR320VBUH0PA - Large Image
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
Hard Glass
Wattage
320.0
Material, Color, and Finish
Color Rendering Index
65
color temperature
4000 K
Base Type
Mogul
color rendering index (cri)
65.0
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
3.5 in
Height
8.25 in
Descriptions
Product Type
Metal Halide Lamp
Description
320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC
Long Description
Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb
Short Description
Metal Halide Lamp, 4000K, 320W, Clear, Mogul
extra long description
GEL MVR320/VBU/HO/PA 27501 MULTIVAP
Special Features
8.25IN Length
Additional Information
Brightness (Lumens)
31000 lm
average life
20000 h
ANSI Ballast Code
M132/M154
Mercury Content
30 %
package quantity
12 PK
lumens
31000.0
Base
Mogul Screw (E39)
Manufacturer Information
Manufacturers Part Number
MVR320/VBU/HO/PA
Brand
Ge Traditional Lamps
GTIN
00043168275019
UPC
043168275019
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
5.33 lb
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Vertical base up +/-15º
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MVR320VBUH0PA.
Jump To:

Similar Items

Similar items are close alternatives to MVR320VBUH0PA, though they may not be 100% alike.

Hid Metal Halide Lamp, Designation: MS320/ED28/PS/U/4K, 320 WTT, ED28 Shape, E39...
  • Our Part #: S5841
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S5841
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 10 ($236.90) ·
S5841 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.69

Each

QTY:
Each
Add
Hid Lamp, Pulse Start Metal Halide; 320 W; Shape Designation BT28; Mogul Base; C...
  • Our Part #: MS320PSBUH0R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS320/PS/BU-HOR
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($204.18) ·
MS320PSBUH0R - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.03

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
320W Metalarc Pulse Start Quartz Metal Halide Lamp, High Output, Position Dedica...
  • Our Part #: MS320PSBUH0RED28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS320/PS/BU-HOR/ED28/64049
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 6 ($222.84) ·
MS320PSBUH0RED28 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.14

Each

QTY:
Each
Add
Ge Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 Cri, Mogul Screw (E39) Ba...
  • Our Part #: MVR320H0RED28PA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MVR320HOR/ED28PA
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 12 ($298.56) ·
MVR320H0RED28PA - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MVR320VBUH0PA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MH320/BT28/BU/PS/4K Fulham n/a
MVR320/VBU/HO/PA GE Lighting 00043168275019
MS320/PS/BU-HOR Osram Sylvania n/a
MVR320HORED28PA GE Lighting 43168728843
MVR320VBUXHOPA GE Lighting 43168456661
64507 Osram Sylvania 00046135645075
64834 Osram Sylvania 00046135648342
MCP320PSBUONLY840PB Osram Sylvania 46135648342
MS320PSBUHORED28 Osram Sylvania 46135640490

* All prices subject to change.

Begin Live Chat