MVR400CU - *Delisted* 400W ED37 MH Coated Mogul Base Lamp

Ge Current, A Daintree Company

  • $34.13 (Each)
  • $34.13 (Each)

  • $204.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR400CU
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MVR400/C/U
Description
*Delisted* 400W ED37 MH Coated Mogul Base Lamp
Ge Multi-Vapor®, 43829, 400 WTT, 3700 KV, 70 Cri, Mogul Screw (E39) Base
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168438292 / 00043168438292
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.13 (Each)
Standard Packaging
$204.78 (Per 6)
Resources
Images
 
 
MVR400CU - Small Image
 
MVR400CU - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400.0
Material, Color, and Finish
color temperature
3700.0
color rendering index (cri)
70.0
Color
COATED
Finish
COATED
Style
Open Fixture-Restricted Position (S-Rated)
Descriptions
Product Type
43829 Multivapor
extra long description
GEL MVR400/C/U 43829 MULTIVAPOR
Long Description
GE Multi-Vapor®, 43829, 400 WTT, 3700 KV, 70 CRI, Mogul Screw (E39) Base
Special Features
11.5IN Length
Description
*DELISTED* 400W ED37 MH COATED MOGUL BASE LAMP
Additional Information
Base
Mogul Screw (E39)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
MVR400/C/U
GTIN
00043168438292
UPC
043168438292
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat