MXR100UMED0 - 100W or PS/MH Med Screw Universal Burn Position

Ge Traditional Lamps

  • $38.46 (Each)
  • $38.46 (Each)

  • $230.76 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR100UMED0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR100/U/MED/O
Description
100W or PS/MH Med Screw Universal Burn Position
Ge Multi-Vapor®, 12381, 100 WTT, 9000 LM, 3200 KV, 70 Cri, Medium Screw (E26) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168123815 / 00043168123815
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.46 (Each)
Standard Packaging
$230.76 (Per 6)
Resources
Images
 
 
MXR100UMED0 - Small Image
 
MXR100UMED0 - Large Image
 
MXR100UMED0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100.0
Material
Hard Glass
Material, Color, and Finish
color temperature
3200 K
color rendering index (cri)
70.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Color Rendering Index
70
Base Type
Medium
Dimensions and Weight
Diameter
2.12 in
Height
5.4375 in
Descriptions
Product Type
Metal Halide Lamp
Long Description
Metal Halide Lamp, 70, 3200 K, 9000 lm Brightness (Lumens), 100 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M90 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.4375 in Height, 9.8 % Mercury Content, 1.78 lb
Special Features
5.43IN Length
extra long description
GEL MXR100/U/MED/O 12381 MULTIVAPOR
Description
100W OR PS/MH MED SCREW UNIVERSAL BURN POSITION
Short Description
Metal Halide Lamp, 3200K, 100W, Clear, Medium
Additional Information
average life
15000 h
lumens
9000.0
Base
Medium Screw (E26)
Brightness (Lumens)
9000 lm
ANSI Ballast Code
M90
Mercury Content
9.8 %
package quantity
6 CA
Manufacturer Information
Manufacturers Part Number
MXR100/U/MED/O
Brand
Ge Traditional Lamps
GTIN
00043168123815
UPC
043168123815
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.78 lb
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat