MXR50UMED0 - *Delisted* 50W or PS/MH Med Univ Burn Position

Ge Current, A Daintree Company

  • $249.78 (Per 6)
  • $41.63 (Each)

  • $249.78 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR50UMED0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MXR50/U/MED/O
Description
*Delisted* 50W or PS/MH Med Univ Burn Position
Ge Multi-Vapor®, 45670, 50 WTT, 3200 LM, 3500 KV, 70 Cri, Medium Screw (E26) Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168456708 / 00043168456708
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$41.63 (Each)
Carton
$249.78 (Per 6)
Standard Packaging
$249.78 (Per 6)
Resources
Images
 
 
MXR50UMED0 - Small Image
 
MXR50UMED0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50.0
Material, Color, and Finish
color temperature
3500.0
color rendering index (cri)
70.0
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Descriptions
Product Type
45670 Multivapor
extra long description
GEL MXR50/U/MED/O 45670 MULTIVAPOR
Description
*DELISTED* 50W OR PS/MH MED UNIV BURN POSITION
Long Description
GE Multi-Vapor®, 45670, 50 WTT, 3200 LM, 3500 KV, 70 CRI, Medium Screw (E26) Base, 10000 HR Average Life
Special Features
5.43IN Length
Additional Information
average life
10000.0
lumens
3200.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR50/U/MED/O
Brand
GE Current
GTIN
00043168456708
UPC
043168456708
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
minimum qty
6
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat