Q1500T3CLPR0240 - *Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp

Ge Current, A Daintree Company

  • $9.76 (Each)
  • $9.76 (Each)

  • $58.56 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q1500T3CLPR0240
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q1500T3CL/PRO-6P-240
Description
*Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168249324 / 00043168249324
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.76 (Each)
Standard Packaging
$58.56 (Per 6)
Resources
Images
 
 
Q1500T3CLPR0240 - Small Image
 
Q1500T3CLPR0240 - Large Image
 
Q1500T3CLPR0240 - Large Image
Attachments
 
 
Q1500T3CLPR0240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Shape
T3
Voltage Rating
240
Material, Color, and Finish
Base Type
R7S
Finish
Clear
Dimensions and Weight
Diameter
0.37 in
Length
6.25 in
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, T3 Shape, 35800 lm Brightness (Lumens), 1500 W, 240 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.37 in Diameter, 6.25 in Length, 0.09 lb
Short Description
Halogen Lamp, T3, 35800 lm, 1500W, 240V
extra long description
GEL Q1500T3CL/PRO-6P 24932 QUARTZ L
Description
*DELISTED* 1500W 240V T3 DBL END QRTZ HAL LAMP
Additional Information
Brightness (Lumens)
35800 lm
average life
2000 h
package quantity
12 CA
lumens
35800
Manufacturer Information
Manufacturers Part Number
Q1500T3CL/PRO-6P
Brand
GE Current
GTIN
00043168249324
UPC
043168249324
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat