Q150T3CLCD - 150W 120V T3 Double End Quartz Halogen Lamp

Ge Current, A Daintree Company

  • $17.00 (Each)
  • $17.00 (Each)

  • $85.00 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q150T3CLCD
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q150T3/CL/CD-5PK-120
Description
150W 120V T3 Double End Quartz Halogen Lamp
Ge, 120 V, 2400 LM, 2950 KV, 3.125 In, Recessed Single Contact (R7S) Base, 150 WTT, 1500 HR Average Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168193788 / 00043168193788
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.00 (Each)
Standard Packaging
$85.00 (Per 5)
Resources
Images
 
 
Q150T3CLCD - Small Image
 
Q150T3CLCD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
150.0
Material, Color, and Finish
color temperature
2950.0
Dimensions and Weight
Size
3.125
Descriptions
Product Type
19378 Quartz Line
Description
150W 120V T3 DOUBLE END QUARTZ HALOGEN LAMP
extra long description
GEL Q150T3/CL/CD-5PK-120 19378 QU
Long Description
GE, 120 V, 2400 LM, 2950 KV, 3.125 IN, Recessed Single Contact (R7s) Base, 150 WTT, 1500 HR Average Life
Additional Information
average life
1500.0
lumens
2400.0
Base
Recessed Single Contact (R7s)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q150T3/CL/CD-5PK-120
GTIN
00043168193788
UPC
043168193788
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.06
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Torchiere
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat