Q250CLMC120 - 120V QTZ Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q250CLMC120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q250CL/MC-120
Description
120V QTZ Lamp
Ge, 120 V, 5000 LM, 2950 KV, 3.156 In, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168436991 / 00043168436991
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q250CLMC120 - Small Image
 
Q250CLMC120 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
250.0
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
3.156
Descriptions
Description
120V QTZ LAMP
Product Type
43699 Quartz Line
extra long description
GEL Q250CL/MC-120 43699 QUARTZ LI
Long Description
GE, 120 V, 5000 LM, 2950 KV, 3.156 IN, Miniature Candelabra Screw (E11) Base, 250 WTT, 2000 HR Average Life
Additional Information
average life
2000.0
lumens
5000.0
Base
Miniature Candelabra Screw (E11)
Manufacturer Information
Manufacturers Part Number
Q250CL/MC-120
Brand
GE Current, a Daintree company
GTIN
00043168436991
UPC
043168436991
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.06
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat