Q500T3CLPR0130 - *Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp

Ge Current, A Daintree Company

  • $3.71 (Each)
  • $3.71 (Each)

  • $22.26 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q500T3CLPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q500T3CL/PRO-6PK-130
Description
*Delisted* 500W 130V T3 DBL End QTZ Halogen Lamp
Halogen Lamp, T3 Shape, 3000 K, 10550 LM Brightness (Lumens), 500 W, 130 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.31 In Diameter, 2.25 In Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168249317 / 00043168249317
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.71 (Each)
Standard Packaging
$22.26 (Per 6)
Resources
Images
 
 
Q500T3CLPR0130 - Small Image
 
Q500T3CLPR0130 - Large Image
 
Q500T3CLPR0130 - Large Image
Attachments
 
 
Q500T3CLPR0130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
500 W
Shape
T3
Voltage Rating
130
Material, Color, and Finish
Base Type
R7S
color temperature
3000 k
Finish
Clear
Dimensions and Weight
Diameter
0.31 in
Length
2.25 in
Descriptions
Product Type
Halogen Lamp
extra long description
GEL Q500T3CL/PRO-6PK 24931 QUARTZ L
Long Description
Halogen Lamp, T3 Shape, 3000 K, 10550 lm Brightness (Lumens), 500 W, 130 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.31 in Diameter, 2.25 in Length, 0.03 lb
Short Description
Halogen Lamp, T3, 3000K, 10550 lm, 500W, 130V
Description
*DELISTED* 500W 130V T3 DBL END QTZ HALOGEN LAMP
Additional Information
Brightness (Lumens)
10550 lm
average life
2000 h
package quantity
12 CA
lumens
10550
Manufacturer Information
Manufacturers Part Number
Q500T3CL/PRO-6PK
Brand
GE Current
GTIN
00043168249317
UPC
043168249317
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat