Q50MR16FL - *Delisted* 50W 12V MR16 Standard Flood Hal Lamp

Ge Current, A Daintree Company

  • $3.67 (Each)
  • $3.67 (Each)

  • $36.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q50MR16FL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q50MR16/FL-12
Description
*Delisted* 50W 12V MR16 Standard Flood Hal Lamp
Halogen Lamp, MR16 Shape, 2900 K, 1500 LM Brightness (Lumens), 50 W, 12 V, 2000 H Average Life, GX5.3 2-Pin Base, Exn Ansi Ballast Code, C-6 Filament, Non Dimmable, 2 In Diameter, 1.88 In Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Halogen Reflector Ar, BR, JDR, Mark as Incorrect
Suggest a New Category
Classification
Halogen
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168254823 / 00043168254823
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.67 (Each)
Standard Packaging
$36.70 (Per 10)
Resources
Images
 
 
Q50MR16FL - Small Image
 
Q50MR16FL - Large Image
 
Q50MR16FL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
12 V
Shape
MR16
Material, Color, and Finish
Base Type
GX5.3 2-Pin
color temperature
2900 K
Dimensions and Weight
Diameter
2 in
Length
1.88 in
Descriptions
Product Type
Halogen Lamp
Long Description
Halogen Lamp, MR16 Shape, 2900 K, 1500 lm Brightness (Lumens), 50 W, 12 V, 2000 h Average Life, GX5.3 2-Pin Base, EXN ANSI Ballast Code, C-6 Filament, Non Dimmable, 2 in Diameter, 1.88 in Length, 0.1 lb
Short Description
Halogen Lamp, MR16, 2900K, 1500 lm, 50W, 12V
extra long description
GEL Q50MR16/FL 25482 PARS AND HALOG
Description
*DELISTED* 50W 12V MR16 STANDARD FLOOD HAL LAMP
Additional Information
Brightness (Lumens)
1500 lm
average life
2000 h
ANSI Ballast Code
EXN
Filament Type
C-6
package quantity
20 CA
Manufacturer Information
Manufacturers Part Number
Q50MR16/FL
Brand
GE Current
GTIN
00043168254823
UPC
043168254823
Taxonomies, Classifications, and Categories
Category Description
HALOGEN
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Floodlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat