20308R - 250V 30A 3P BXR R Fuse Block

Mersen

  • $50.85 (Each)
  • $50.85 (Each)

  • $254.25 (Per 5)
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
20308R
Manufacturer
Mersen
Manufacturer's Part Number
20308R
Description
250V 30A 3P BXR R Fuse Block
Fuse Block 250VAC 250VDC Class R 30A 3-Pole Box With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001750428 / 00782001750428
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.85 (Each)
Standard Packaging
$254.25 (Per 5)
Resources
Images
 
 
20308R - Large Image
 
20308R - Large Image
 
20308R - Small Image
 
20308R - Large Image
 
20308R - Large Image
Attachments
 
 
20308R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
Phase
3
Poles
3-Pole
amperage rating
30
connection
Box with Reinforced Clip
Material
Glass Filled Polycarbonate
Dimensions and Weight
Size
3 x 3 x 1.38
Descriptions
Description
250V 30A 3P BXR R FUSE BLOCK
Product Type
Fuse Block 250VAC 250VDC Class R 30A 3-Pole Box With Reinfor
extra long description
Mersen 20308R Fuse Block 250VAC 250
Short Description
R FUSE BLOCK 250V 30A 3P BXR
Features
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as man
Long Description
Fuse Block 250VAC 250VDC Class R 30A 3-Pole Box with Reinforced Clip
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
Maximum Operating Temperature
80
class
Class R
Manufacturer Information
Manufacturers Part Number
20308R
Brand
Mersen
GTIN
00782001750428
UPC
782001750428
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.24
Carton
1
Package
5
Uses, Certifications, and Standards
standard
All fuse blocks meet the requirements of UL 4248 UL listed, guide IZLT, File E52283 UL recognized component guide IZLT2, file E52283 CSA certified class 6225, File 32169
Mounting
Direct Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 20308R.
Jump To:

Cross Referenced

These items are similar to 20308R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
R250303CR Eaton Bussmann 00051712147569
LR250303C SSAC n/a
R30A3B Marathon Special Products 00784337107808
20308R Mersen 00782001750428

* All prices subject to change.

Begin Live Chat