20606R - 250V 60A 1P RK5 Fuse

Mersen

  • $32.16 (Each)
  • $32.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20606R
Manufacturer
Mersen
Manufacturer's Part Number
20606R
Description
250V 60A 1P RK5 Fuse
Fuse Block 250VAC 250VDC Class R 60A 1-Pole Box With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001663858 / 00782001663858
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.16 (Each)
Resources
Images
 
 
20606R - Large Image
 
20606R - Large Image
 
20606R - Small Image
 
20606R - Large Image
 
20606R - Large Image
Attachments
 
 
20606R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
1
Voltage Rating
250
amperage rating
60
connection
Box with Reinforced Clip
Material
Glass Filled Polycarbonate
Dimensions and Weight
Size
4.75 x 1.46 x 2.12
Descriptions
Description
250V 60A 1P RK5 FUSE
Long Description
Fuse Block 250VAC 250VDC Class R 60A 1-Pole Box with Reinforced Clip
Product Type
Fuse Block 250VAC 250VDC Class R 60A 1-Pole Box With Reinfor
extra long description
Mersen 20606R Fuse Block 250VAC 250
Short Description
250V 60A R SP FUSE BLK
Features
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as man
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
Maximum Operating Temperature
80
class
Class R
Manufacturer Information
Manufacturers Part Number
20606R
Brand
Mersen
GTIN
00782001663858
UPC
782001663858
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
All fuse blocks meet the requirements of UL 4248 UL listed, guide IZLT, File E52283 UL recognized component guide IZLT2, file E52283 CSA certified class 6225, File 32169
Mounting
Direct Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat