30608T - 67531-FB 3P 300V-60A Al B

Mersen

  • $58.57 (Each)
  • $58.57 (Each)

  • $292.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30608T
Manufacturer
Mersen
Manufacturer's Part Number
30608T
Description
67531-FB 3P 300V-60A Al B
Fuse Block 300VAC 300VDC Class T 60A 3-Pole Box With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001675318 / 00782001675318
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.57 (Each)
Standard Packaging
$292.85 (Per 5)
Resources
Images
 
 
30608T - Large Image
 
30608T - Large Image
 
30608T - Large Image
 
30608T - Large Image
 
30608T - Small Image
Attachments
 
 
30608T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
3
Poles
3-Pole
Voltage Rating
300
amperage rating
60
connection
Box with Reinforced Clip
Material
Glass Filled Polycarbonate
Dimensions and Weight
Size
3.37 x 1.85 x 1.47
Descriptions
Description
67531-FB 3P 300V-60A AL B
Product Type
Fuse Block 300VAC 300VDC Class T 60A 3-Pole Box With Reinfor
extra long description
Mersen 30608T Fuse Block 300VAC 300
Short Description
67531-FB 3P 300V-60A AL B
Features
Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors
Long Description
Fuse Block 300VAC 300VDC Class T 60A 3-Pole Box with Reinforced Clip
Special Features
Unique integral DIN-rail adapters for 600V, 30 & 60A blocks Full barrier design (30 & 60A) increases pole to pole safety Unique adder-block design (30 & 60A) for design flexibility Spring reinforcing standard for all 30 & 60A clips Features high conductivity copper alloy fuse clips Cool running high amperage (100 - 600A) connectors Copper connectors available 30 - 600A
Additional Information
AC Voltage Rating
300
DC Voltage Rating
300
Maximum Operating Temperature
80
class
Class T
Manufacturer Information
Manufacturers Part Number
30608T
Brand
Mersen
GTIN
00782001675318
UPC
782001675318
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.43
Carton
1
Package
5
Uses, Certifications, and Standards
standard
All fuse blocks meet the requirements of UL 4248 UL listed, guide IZLT, File E52283 UL recognized component guide IZLT2, file E52283 CSA certified class 6225, File 32169
Mounting
Direct Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat