60608J - 600V 60A 3P Class J

Mersen

  • $117.06 (Each)
  • $117.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60608J
Manufacturer
Mersen
Manufacturer's Part Number
60608J
Description
600V 60A 3P Class J
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinforced Clip
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121629 - Fuse block
UPC/GTIN
782001759537 / 00782001759537
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.06 (Each)
Resources
Attachments
 
 
60608J - Specification Sheet
Images
 
 
60608J - Large Image
 
60608J - Large Image
 
60608J - Large Image
 
60608J - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Pole
Phase
3
amperage rating
60
Voltage Rating
600
Material
Glass Filled Polycarbonate
connection
Box with Reinforced Clip
Dimensions and Weight
Size
4 x 4.65 x 2.12
Descriptions
Description
600V 60A 3P CLASS J
Long Description
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box with Reinforced Clip
Special Features
Class J Blocks (600V) use with AJT, A4J, HSJ
Product Type
Fuse Block 600VAC 600VDC Class J 60A 3-Pole Box With Reinfor
extra long description
Mersen 60608J Fuse Block 600VAC 600
Short Description
J FUSE BLOCK 600V 60A 3P BXR
Features
A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique adder block configuration which can be snapped onto 1-, 2-, or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conducti
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
Maximum Operating Temperature
80
class
Class J
Manufacturer Information
Manufacturers Part Number
60608J
Brand
Mersen
GTIN
00782001759537
UPC
782001759537
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
UL/CSA Fuse Bases
Packaging
Weight per each
0.68
Carton
1
Uses, Certifications, and Standards
standard
All class J fuse blocks meet the requirements of UL4248 (formerly UL512) UL listed Guide IZLT, File E52283 CSA certified class 6225, File 32169
Mounting
Direct Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat