622 - 600V 600-200A Fuse

Ferraz Shawmut

  • $375.87 (Each)
  • $375.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
622
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
622
Description
600V 600-200A Fuse
Mersen Fuse Reducers Allow The Use Of Lower Rated Fuses In Existing Equipment Having Clips With Higher Ampere Ratings. The Use Of Closer Rated Time-Delay Fuses Can Improve Circuit Protection. For Example, Renewable or One-Time Fuses Feeding A Motor Can Be Replaced With Fuses Sized Closer to The Motor Nameplate Current. Non-Rejection Reducers Will Allow Class H, K or R Fuses to Fit Class H or K Clips. Rejection-Type Reducers Will Allow Only Class R Fuses to Fit Class R Clips or Only Class J Fuses to Fit C
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Clips, Reducers, Rejectors, Etc.
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001752309 / 00782001752309
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.87 (Each)
Resources
Images
 
 
622 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Product Type
600-200A Fuse Reducer PR
Description
600V 600-200A FUSE
Long Description
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
extra long description
FERRAZ 622 600-200A FUSE REDUCER PR
Additional Information
class
H & K
Manufacturer Information
Brand
Mersen Fuses
GTIN
00782001752309
UPC
782001752309
Taxonomies, Classifications, and Categories
Type
Fuse Reducers
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A
Application
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat