A6D400R - 600V 400A RK1 TD Fuse

Mersen

  • $361.86 (Each)
  • $361.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6D400R
Manufacturer
Mersen
Manufacturer's Part Number
A6D400R
Description
600V 400A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 400A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001992255 / 00782001992255
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.86 (Each)
Resources
Images
 
 
A6D400R - Large Image
 
A6D400R - Large Image
 
A6D400R - Small Image
 
A6D400R - Large Image
 
A6D400R - Large Image
Attachments
 
 
A6D400R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
400
Voltage Rating
600
connection
Blade
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
11.63 x 2.56
Descriptions
Description
600V 400A RK1 TD FUSE
Product Type
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 400A Blade
Short Description
600V 400A RK1 TD FUSE
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A6D400R Fuse A6D-R - Class R
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 400A Blade SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Additional Information
AC Voltage Rating
600
class
Class RK1
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
A6D400R
Brand
Mersen
GTIN
00782001992255
UPC
782001992255
Taxonomies, Classifications, and Categories
Type
CLASS RK1
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat