124AVP - Die-RD .750 Cond (3/4"D/S)

Greenlee

  • $21.81 (Each)
  • $21.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
124AVP
Manufacturer
Greenlee
Manufacturer's Part Number
124AVP
Description
Die-RD .750 Cond (3/4"D/S)
Packaged Replacement Die 3/4" (19.0 MM) Conduit Size For Standard Round Knockout Punches
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019930 / 00783310019930
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.81 (Each)
Resources
Images
 
 
124AVP - Large Image
Attachments
 
 
124AVP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Die-RD .750 Cond (Pop) (3/4"D/S)
Description
DIE-RD .750 COND (3/4"D/S)
extra long description
GRN 124AVP DIE-RD .750 COND (POP) (
Long Description
Packaged Replacement Die 3/4" (19.0 mm) Conduit Size for Standard Round Knockout Punches
Manufacturer Information
Manufacturers Part Number
124AVP
Brand
GREENLEE
GTIN
00783310019930
UPC
783310019930
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Standard Round Die
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat