56062 - 75-100W PAR38 WP Lampholder BRNZ

Bell

  • $3.25 (Each)
  • $3.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56062
Manufacturer
Bell
Manufacturer's Part Number
5606-2
Description
75-100W PAR38 WP Lampholder BRNZ
Traditional Bronze Lampholder, 75-150 Watt Par 38 Lamps
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
050169560624 / 0050169560624 / 00050169560624
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.25 (Each)
Resources
Images
 
 
56062 - Large Image
 
56062 - Small Image
Attachments
 
 
56062 - Specification Sheet
Other Links
 
 
56062 - Other
 
56062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Height
2.094
Width
2.094
Length
5
Descriptions
Description
75-100W PAR38 WP LAMPHOLDER BRNZ
extra long description
RACO 5606-2 WEATHERPROOF LAMPHOLDER
Product Type
Weatherproof Lighting
Long Description
Traditional Bronze Lampholder, 75-150 Watt Par 38 Lamps
Construction
Metallic
Additional Information
pallet quantity
4500
Light Source
Incandescent;PAR 38
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
5606-2
GTIN
00050169560624
UPC
050169560624
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
LIGHTING
Packaging
Standard Package
30
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
standard
UL 1598
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat