H1320S304SS - 1-5/8X1-5/8 Slotted 12G Stainless Steel Deep Strut

Haydon Corporation

  • $23.48 (Each)
  • $23.48 (Each)

  • $2,348.06 (Per 100)

  • $11,740.30 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
H1320S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
H1320S304SS
Description
1-5/8X1-5/8 Slotted 12G Stainless Steel Deep Strut
Channel, 4 In Center Spacing, 0.552 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 500 PK Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 12 Ga Thickness, 1.89 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756670615
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Carton
$23.48 (Each)
Standard Packaging
$11,740.30 (Per 500)
Resources
Images
 
 
H1320S304SS - Small Image
Specifications Sheets
 
 
H1320S304SS - Specification Sheet
 
H1320S304SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Height
1-5/8 in
Thickness
12 ga
Descriptions
Product Type
Channel
Long Description
Channel, 4 in Center Spacing, 0.552 sq.in Cross Sectional Area, 304 Grade, 1-5/8 in Height, 10 ft Length, Stainless Steel Material, 1 - Channels, 500 PK Package Quantity, 9/16 x 1-1/8 in Slot Size, H-Struct(R) Sub Brand, 12 ga Thickness, 1.89 lb Weight, 1-5/8 in Width
Features
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside Dimensions.
Short Description
Channel, Stainless Steel, 12 ga, 500 PK
Description
1-5/8X1-5/8 SLOTTED 12G STAINLESS STEEL DEEP STRUT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Grade
304
Center Spacing
4 in
Cross Sectional Area
0.552 sq.in
slot size
9/16 x 1-1/8 in
Number of Channels
1
package quantity
500 PK
Manufacturer Information
Manufacturers Part Number
H1320S304SS
sub brand
H-Struct(R)
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
1.89 lb
Weight per each
1.89
Carton
1
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat