H1320S304SS - 1-5/8X1-5/8 Slotted 12G Stainless Steel Deep Strut

Haydon Corporation

  • $23.48 (Each)
  • $23.48 (Each)

  • $2,348.06 (Per 100)

  • $11,740.30 (Per 500)
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
H1320S304SS
Manufacturer
Haydon Corporation
Manufacturer's Part Number
H1320S304SS
Description
1-5/8X1-5/8 Slotted 12G Stainless Steel Deep Strut
Channel, 4 In Center Spacing, 0.552 SQ.In Cross Sectional Area, 304 Grade, 1-5/8 In Height, 10 FT Length, Stainless Steel Material, 1 - Channels, 500 PK Package Quantity, 9/16 X 1-1/8 In Slot Size, H-Struct(R) Sub Brand, 12 Ga Thickness, 1.89 LB Weight, 1-5/8 In Width
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
-
UPC/EAN/GTIN
88756670615
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Carton
$23.48 (Each)
Standard Packaging
$11,740.30 (Per 500)
Resources
Images
 
 
H1320S304SS - Small Image
Specifications Sheets
 
 
H1320S304SS - Specification Sheet
 
H1320S304SS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Length
10 ft
Width
1-5/8 in
Height
1-5/8 in
Thickness
12 ga
Descriptions
Product Type
Channel
Long Description
Channel, 4 in Center Spacing, 0.552 sq.in Cross Sectional Area, 304 Grade, 1-5/8 in Height, 10 ft Length, Stainless Steel Material, 1 - Channels, 500 PK Package Quantity, 9/16 x 1-1/8 in Slot Size, H-Struct(R) Sub Brand, 12 ga Thickness, 1.89 lb Weight, 1-5/8 in Width
Features
H-STRUT channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross section of uniform dimensions within a tolerance of plus or minus 0.015", on outside Dimensions.
Short Description
Channel, Stainless Steel, 12 ga, 500 PK
Description
1-5/8X1-5/8 SLOTTED 12G STAINLESS STEEL DEEP STRUT
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Grade
304
Center Spacing
4 in
Cross Sectional Area
0.552 sq.in
slot size
9/16 x 1-1/8 in
Number of Channels
1
package quantity
500 PK
Manufacturer Information
Manufacturers Part Number
H1320S304SS
sub brand
H-Struct(R)
Brand
Haydon Corporation
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Packaging
Weight
1.89 lb
Weight per each
1.89
Carton
1
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H1320S304SS.
Jump To:

Similar Items

Similar items are close alternatives to H1320S304SS, though they may not be 100% alike.

SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thicknes...
  • Our Part #: B22SH120SS4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B22SH-120SS4
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($174.49) ·
B22SH120SS4 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.49

Per 10 Feet

QTY:
Feet
Add
Half-Slot Channel, Stainless Steel, 10 FT Length, 1-5/8 In Width, 1-5/8 In Heigh...
  • Our Part #: A1200HS10SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1200HS 10SS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($330.60) · 500 Feet ($16,529.90) ·
A1200HS10SS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$330.60

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat