EJ884 - 8X8X4 SGL Door Encl

Hammond MFG.

  • $132.18 (Each)
  • $132.18 (Each)
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
EJ884
Manufacturer
Hammond MFG.
Manufacturer's Part Number
EJ884
Description
8X8X4 SGL Door Encl
N4, 12 Eclipse Junior Encl W/ Panel - 8 X 8 X 4 - Steel/Gray
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980357706 / 00623980357706
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.18 (Each)
Resources
Images
 
 
EJ884 - Video
 
EJ884 - Large Image
 
EJ884 - Small Image
Other Links
 
 
EJ884 - Other
 
EJ884 - Other
Attachments
 
 
EJ884 - Specification Sheet
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
MILD STEEL
Material, Color, and Finish
Color
Gray or Light Gray
Dimensions and Weight
Size
8 in x 8 in x 4 in
Descriptions
Description
8X8X4 SGL DOOR ENCL
Product Type
Eclipse JR. N4 - 1 DR Wallmnt
Special Features
Body and cover are formed from 16 gauge steel. Smooth, continuously welded seams without knockouts, cutouts, or holes. Formed lip on enclosure to exclude flowing liquids and contaminants. 14 gauge welded brackets provide for enclosure mounting. Continuously hinged cover has 304 stainless steel hinges and provides 180 opening. Door latches feature the added safety of quarter turn slot requiring use of tool for opening. Quarter turn latches formed from black zinc diecast. Seamless poured-in place gask
Long Description
N4,12 Eclipse Junior encl w/ panel - 8 x 8 x 4 - Steel/Gray
extra long description
HMND EJ884 ECLIPSE JR. N4 - 1 DR WA
Additional Information
media
Yes
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
EJ884
GTIN
00623980357706
UPC
623980357706
Taxonomies, Classifications, and Categories
Type
N4,12 Eclipse Junior encl w/ panel
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments. For use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Impressive styling features make the Eclipse Junior a suitable addition to any high-tech equipment installation.
nema rating
type-3r, type-13, type-4
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EJ884.
Jump To:

Cross Referenced

These items are similar to EJ884 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EJ884 Hammond Manufacturing 00623980357706
A808CHFL nVent-Thermal Management 00783510148782

* All prices subject to change.

Begin Live Chat