PJ14126RL - 14.13X12.25X6.13 CVR

Hammond MFG.

  • $227.76 (Each)
  • $227.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ14126RL
Manufacturer
Hammond MFG.
Manufacturer's Part Number
PJ14126RL
Description
14.13X12.25X6.13 CVR
N4X Wallmount Encl - 14.13 X 12.25 X 6.13 - Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980703169 / 00623980703169
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.76 (Each)
Resources
Images
 
 
PJ14126RL - Large Image
 
PJ14126RL - Small Image
Attachments
 
 
PJ14126RL - Specification Sheet
Other Links
 
 
PJ14126RL - Other
 
PJ14126RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester Plastic
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Size
14.13 in x 12.26 in x 6.13 in
Descriptions
Long Description
N4X Wallmount Encl - 14.13 x 12.25 x 6.13 - Fiberglass
Special Features
Molded fiberglass polyester enclosure with matching cover is easily punched, cut, or drilled. Enhanced UV inhibitors protect against outdoor weathering. Standard JIC sizes under 18" x 16". Threaded brass inserts are provided for optional inner panel or terminal kit mounting. Mounting hardware is included. Stainless steel draw type "snap latch" door fasteners. Door fasteners include a provision for padlocking. Enclosures are available with bonded polycarbonate viewing windows. Door is supported with
Description
14.13X12.25X6.13 CVR
Product Type
Raised Lid Snap Latch
extra long description
HMND PJ14126RL RAISED LID SNAP LATC
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
PJ14126RL
GTIN
00623980703169
UPC
623980703169
Taxonomies, Classifications, and Categories
Type
N4X Wallmount Encl. w/Raised Lid
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments.
nema rating
type-3r, type-13, type-4x
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat