PJ24248RL - 24X24X8.13 HNG CVR

Hammond MFG.

  • $954.93 (Each)
  • $954.93 (Each)
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
PJ24248RL
Manufacturer
Hammond MFG.
Manufacturer's Part Number
PJ24248RL
Description
24X24X8.13 HNG CVR
N4X Wallmount Encl - 24 X 24 X 8.13 - Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980703213 / 00623980703213
Weight per unit
26.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$954.93 (Each)
Resources
Attachments
 
 
PJ24248RL - Specification Sheet
Images
 
 
PJ24248RL - Large Image
 
PJ24248RL - Small Image
Other Links
 
 
PJ24248RL - Other
 
PJ24248RL - Other
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
Polyester Plastic
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Size
24 in x 24 in x 8.13 in
Descriptions
Long Description
N4X Wallmount Encl - 24 x 24 x 8.13 - Fiberglass
Special Features
Molded fiberglass polyester enclosure with matching cover is easily punched, cut, or drilled. Enhanced UV inhibitors protect against outdoor weathering. Standard JIC sizes under 18" x 16". Threaded brass inserts are provided for optional inner panel or terminal kit mounting. Mounting hardware is included. Stainless steel draw type "snap latch" door fasteners. Door fasteners include a provision for padlocking. Enclosures are available with bonded polycarbonate viewing windows. Door is supported with
Description
24X24X8.13 HNG CVR
Product Type
Raised Lid Snap Latch
extra long description
HMND PJ24248RL RAISED LID SNAP LATC
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
PJ24248RL
GTIN
00623980703213
UPC
623980703213
Taxonomies, Classifications, and Categories
Type
N4X Wallmount Encl. w/Raised Lid
Category Description
STEEL JUNCTION BOXES
Packaging
Weight per each
26.9
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL, CE
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures. Provides outstanding insulation and protection where equipment may be hosed down or be very wet. Ideal in applications with high temperatures or highly corrosive environments.
nema rating
type-3r, type-13, type-4x
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ24248RL.
Jump To:

Cross Referenced

These items are similar to PJ24248RL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PJ24248RL Hammond Manufacturing 00623980703213
A-24H2408GQRLP nVent-Thermal Management 00783510226404

* All prices subject to change.

Begin Live Chat