A12106CHQRFG - 12X10X6 N4X CH FG Encl

Nvent Hoffman

  • $282.17 (Each)
  • $282.17 (Each)

  • $564.34 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A12106CHQRFG
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12106CHQRFG
Description
12X10X6 N4X CH FG Encl
Continuous Hinge QR Cover Enclosure 4X, 12X10X6, Light Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510297305 / 00783510297305
Weight per unit
10.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.17 (Each)
Standard Packaging
$564.34 (Per 2)
Resources
Images
 
 
A12106CHQRFG - Large Image
 
A12106CHQRFG - Small Image
Other Links
 
 
A12106CHQRFG - Other
 
A12106CHQRFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Finish
Smooth Matte
Color
Light Gray
Color Code
RAL 7035
Dimensions and Weight
Width
10
Height
12
Size
12.00x10.00x6.00 in
Depth
6
Descriptions
Product Type
Enclosure 12.00X10.00X6.00
Description
12X10X6 N4X CH FG ENCL
Features
The efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
extra long description
NVENT HOF A12106CHQRFG Enclosure 12
Long Description
Continuous Hinge QR Cover Enclosure 4X, 12x10x6, Light Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
A12106CHQRFG
Brand
Nvent Hoffman
GTIN
00783510297305
UPC
783510297305
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Solid Cover, Quick Release
Packaging
Weight per each
10.2
Carton
1
Package
2
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat