A20H16BLP - 20X16X8 N4 CH CLMP CVR

Nvent Hoffman

  • $847.54 (Each)
  • $847.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A20H16BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A20H16BLP
Description
20X16X8 N4 CH CLMP CVR
Continuous Hinge Enclosure With Clamps LP Type 4, 20X16X8, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244200 / 00783510244200
Weight per unit
27.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$847.54 (Each)
Resources
Images
 
 
A20H16BLP - Small Image
 
A20H16BLP - Large Image
Other Links
 
 
A20H16BLP - Other
 
A20H16BLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Finish
Powder Coated
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Width
16
Height
20
Size
20.00x16.00x8.00 in
Depth
8
Descriptions
Product Type
Type 4 Encl. 20.00X16.00X8.00
Description
20X16X8 N4 CH CLMP CVR
extra long description
NVENT HOF A20H16BLP Type 4 Encl. 20
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Long Description
Continuous Hinge Enclosure with Clamps LP Type 4, 20x16x8, Gray, Mild Steel
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A20H16BLP
GTIN
00783510244200
UPC
783510244200
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight per each
27.82
Carton
1
Uses, Certifications, and Standards
nema rating
12 Indoor, dust-resistant
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat