A24H24BLP - 24X24X8 N4 CH CLMP CVR

Nvent Hoffman

  • $1062.92 (Each)
  • $1,062.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A24H24BLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A24H24BLP
Description
24X24X8 N4 CH CLMP CVR
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 24 In Overall Width, 24 In Overall Length, 8 In Overall Height, 43 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510244507 / 00783510244507
Weight per unit
43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,062.92 (Each)
Resources
Images
 
 
A24H24BLP - Small Image
 
A24H24BLP - Large Image
 
A24H24BLP - Large Image
Other Links
 
 
A24H24BLP - Other
 
A24H24BLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Type 4 Continuous Hinge
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Overall Length
24 in;609.6 mm
Height
24
Width
24
Size
24.00x24.00x8.00 in
Depth
8
Descriptions
Product Type
Wall-Mount Enclosure
Description
24X24X8 N4 CH CLMP CVR
Special Features
Seams Continuously Welded and Ground Smooth;Corner-Formed Doors;Simple Easy-to-Remove and Install Hinge Pins with Captivation Clip;High-Torque Threadless Studs and Fasteners on Door;Minimum-Width Body Flange Provides Maximum Door;A Continuous Hinge Combined with Stainless Steel Clamps on Three Sides Provide Environmental Protection and Security in Indoor or Outdoor Applications.
Long Description
Wall-Mount Enclosure, Steel, Type 4 Continuous Hinge, Wall Mount, Gray, Polyester Powder Paint, 24 in Overall Width, 24 in Overall Length, 8 in Overall Height, 43 lb
Short Description
30X30X8 Wall-Mount Enclosure, Steel, Gray
Features
These single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
extra long description
NVENT HOF A24H24BLP Type 4 Encl. 24
Additional Information
Enclosure Type
NEMA 3;NEMA 4;NEMA 12;NEMA 13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Paint
ip rating
IP66
Overall Width
24 in;609.6 mm
Overall Height
8 in;203 mm
Standards Met
UL 508A Listed Type 4, 12, 13 File No. E61997;cUL Listed per CSA C22.2 No. 94 Type 4, 12, 13 File No. E61997;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A24H24BLP
GTIN
00783510244507
UPC
783510244507
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Wall Mounted Industrial Enclosures
Packaging
Weight
43 lb
Weight per each
43
Carton
1
Uses, Certifications, and Standards
Application
Indoor or Outdoor
nema rating
12 Indoor, dust-resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat