A404SC - 4X4X3 N12 SC

Nvent Hoffman

  • $97.77 (Each)
  • $97.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A404SC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A404SC
Description
4X4X3 N12 SC
Screw Cover Enclosure Type 12, 4.00X4.00X3.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510543006 / 00783510543006
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.77 (Each)
Resources
Other Links
 
 
A404SC - Other
 
A404SC - Other
 
A404SC - Other
Images
 
 
A404SC - Small Image
 
A404SC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Depth
3
Width
4
Size
4.00x4.00x3.00 in
Descriptions
Product Type
SC Box 4.00X4.00X3.00
Description
4X4X3 N12 SC
Long Description
Screw Cover Enclosure Type 12, 4.00x4.00x3.00, Gray, Steel
Features
Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.
extra long description
NVENT HOF A404SC SC Box 4.00x4.00x3
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A404SC
GTIN
00783510543006
UPC
783510543006
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Mild Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat