A48H3612GQRLP - 48.25X36.25X12 N4X FG QK RLS HC

Nvent Hoffman

  • $5184.20 (Each)
  • $5,184.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A48H3612GQRLP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A48H3612GQRLP
Description
48.25X36.25X12 N4X FG QK RLS HC
Hinge Cover Enclosure Quick-Release Type 4X, 48.25X36.25X12.00, Gray, Fiberglass
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4, 4X, 12 & 13 Mark as Incorrect
Suggest a New Category
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
783510227401 / 00783510227401
Weight per unit
77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,184.20 (Each)
Resources
Other Links
 
 
A48H3612GQRLP - Other
 
A48H3612GQRLP - Other
 
A48H3612GQRLP - Other
Images
 
 
A48H3612GQRLP - Small Image
 
A48H3612GQRLP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Material, Color, and Finish
Color
Gray
Finish
Smooth Matte
Dimensions and Weight
Depth
12
Width
36.25
Height
48.25
Size
48.25x36.25x12.00 in
Descriptions
extra long description
NVENT HOF A48H3612GQRLP Enclosure 4
Product Type
Enclosure 48.25X36.25X12.00
Features
A full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature padlockable polyester latches, or HOFFMAN's exclusive PowerGlide Handle with 3-point latching, for ease of access with increased security.
Description
48.25X36.25X12 N4X FG QK RLS HC
Long Description
Hinge Cover Enclosure Quick-Release Type 4X, 48.25x36.25x12.00, Gray, Fiberglass
Additional Information
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A48H3612GQRLP
GTIN
00783510227401
UPC
783510227401
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Type
Fiberglass and Thermoplastic Wall Mounted Industrial Enclosures
Packaging
Weight per each
77
Carton
1
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat