A6R66 - 6X6X6 N3R SC

Nvent Hoffman

  • $37.20 (Each)
  • $37.20 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6R66
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A6R66
Description
6X6X6 N3R SC
Screw-Cover Drip-Shield Type 3R With Knockouts, 6X6X6, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510379803 / 00783510379803
Weight per unit
27.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Resources
Other Links
 
 
A6R66 - Other
 
A6R66 - Other
 
A6R66 - Other
 
A6R66 - Other
Images
 
 
A6R66 - Large Image
 
A6R66 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Finish
Galvanized
Color
Gray
Dimensions and Weight
Depth
6
Width
6
Size
6.00x6.00x6.00 in
Descriptions
Product Type
Enclosure 6.00X6.00X6.00
Description
6X6X6 N3R SC
extra long description
NVENT HOF A6R66 Enclosure 6.00x6.00
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Long Description
Screw-Cover Drip-Shield Type 3R With Knockouts, 6x6x6, Gray, Steel
Additional Information
ip rating
IP32
Knockouts
true
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A6R66
GTIN
00783510379803
UPC
783510379803
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
27.72
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat