A8P6 - 6.75X4.88 PNL, 8X6 Encl

Nvent Hoffman

  • $14.84 (Each)
  • $14.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8P6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8P6
Description
6.75X4.88 PNL, 8X6 Encl
Panel, Steel, Polyester Powder Paint, White, 6.75 In Overall Length, 4.88 In Overall Width, 5.76 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121103 - Panelboards
UPC/GTIN
783510547707 / 00783510547707
Weight per unit
5.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.84 (Each)
Resources
Images
 
 
A8P6 - Small Image
 
A8P6 - Large Image
Other Links
 
 
A8P6 - Other
 
A8P6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color
White
Dimensions and Weight
Overall Length
6.75 in
Size
fits 8x6 in
Descriptions
Description
6.75X4.88 PNL, 8X6 ENCL
Product Type
Panel
Long Description
Panel, Steel, Polyester Powder Paint, White, 6.75 in Overall Length, 4.88 in Overall Width, 5.76 lb
Features
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Short Description
6.75X6.88 Panel, Steel, Polyester Powder Paint, 6.75 in
extra long description
NVENT HOF A8P6 Panel 6.75x4.88 fits
Additional Information
Mounting Type
Panel Mount
for use with
Junction Boxes
accessory type
Panel
Overall Width
4.88 in
package quantity
1 ct
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8P6
GTIN
00783510547707
UPC
783510547707
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Industrial Panels and Panel Accessories
Packaging
Weight
5.76 lb
Weight per each
5.76
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution; Corrosive Environments; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat