A8R84 - 8X8X4 N3R SM SC

Nvent Hoffman

  • $46.52 (Each)
  • $46.52 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A8R84
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A8R84
Description
8X8X4 N3R SM SC
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 In Overall Width, 8 In Overall Length, 4 In Overall Height, 5 Knockouts, 31.2 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510380403 / 00783510380403
Weight per unit
31.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.52 (Each)
Resources
Other Links
 
 
A8R84 - Other
 
A8R84 - Other
 
A8R84 - Other
 
A8R84 - Other
Images
 
 
A8R84 - Large Image
 
A8R84 - Small Image
 
A8R84 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Overall Length
8 in
Depth
4
Width
8
Size
8.00x8.00x4.00 in
Descriptions
Description
8X8X4 N3R SM SC
Product Type
Enclosure
Long Description
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 8 in Overall Width, 8 in Overall Length, 4 in Overall Height, 5 Knockouts, 31.2 lb
Short Description
Enclosure, Gray, 8.00 x 8.00 x 4.00 in, NEMA 3R
Special Features
Drip Shield Top and Seam-Free Side;Plated Steel Hinge has Stainless Steel Pin
Features
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
extra long description
NVENT HOF A8R84 Enclosure 8.00x8.00
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Embossed
Finish/Coating
Galvanized Paint
ip rating
IP32
Overall Width
8 in
Overall Height
4 in
Knockouts
Yes
Number of Knockouts
5
Standards Met
UL 50;50E Listed;UL File No. E27525;cUL Listed CSA C22.2 No 94;UL File No. E27525;NEMA/EEMAC Type 3R;IEC 60529;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A8R84
GTIN
00783510380403
UPC
783510380403
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
31.2 lb
Weight per each
31.2
Carton
1
Uses, Certifications, and Standards
Application
Use This Enclosure with or Without Knockouts in Outdoor as a Wiring or Junction Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat