AS100SS - 1" SS Ot Hole Seal

Nvent Hoffman

  • $62.88 (Each)
  • $62.88 (Each)

  • $628.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS100SS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS100SS
Description
1" SS Ot Hole Seal
Hol-Sealers Hole Seal, 1.88-Inch Diameter, Brushed, Stainless Steel 304
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510594602 / 00783510594602
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.88 (Each)
Standard Packaging
$628.80 (Per 10)
Resources
Images
 
 
AS100SS - Small Image
 
AS100SS - Large Image
Other Links
 
 
AS100SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
POLISHED
Color
Unpainted
Dimensions and Weight
Size
1.88 Dia. in
Descriptions
Description
1" SS OT HOLE SEAL
Product Type
Stainless Hole Seals 1.00 In
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
extra long description
NVENT HOF AS100SS Stainless Hole Se
Long Description
Hol-Sealers Hole Seal, 1.88-inch Diameter, Brushed, Stainless Steel 304
Additional Information
accessory type
Hole Seals
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
AS100SS
Brand
Nvent Hoffman
GTIN
00783510594602
UPC
783510594602
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Corrosive Environments; Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat