AS150 - 1-1/2" Ot Hole Seal

Nvent Hoffman

  • $35.15 (Each)
  • $35.15 (Each)

  • $351.50 (Per 10)

Availability: In Stock Locally
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
AS150
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS150
Description
1-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 In Diameter, 1.6 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510597504 / 00783510597504
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.15 (Each)
Standard Packaging
$351.50 (Per 10)
Resources
Images
 
 
AS150 - Small Image
 
AS150 - Large Image
Other Links
 
 
AS150 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Diameter
2 in;51 mm
Size
2.50 Dia. in
Descriptions
Product Type
Hole Seal
Description
1-1/2" OT HOLE SEAL
Long Description
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 in Diameter, 1.6 lb
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Short Description
3/4" Hole Seal, Steel, Polyester Powder Paint
extra long description
NVENT HOF AS150 Hole Seals for 1.50
Additional Information
accessory type
Hole Seal
Mounting Type
Panel Mount
for use with
1-1/2 in Conduit Holes
ip rating
IP66
package quantity
10 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS150
GTIN
00783510597504
UPC
783510597504
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
1.6 lb
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Controls and Drives; Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AS150.
Jump To:

Similar Items

Similar items are close alternatives to AS150, though they may not be 100% alike.

Oil-Tight Hole Seal Steel, Polyester Powder Paint, Gray, 2.5 In Diameter, 0.3 LB
  • Our Part #: S150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S150
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.36) ·
S150 - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.36

Each

QTY:
Each
Add
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/2 In Mounting Hole Si...
  • Our Part #: UHS150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS150
  • Manufacturer: Unity MFG
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.30) ·
UHS150 - Unity MFG

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.93

Each

QTY:
Each
Add
Hole Seal Non Ul Listed 1 1/2 Inch Ansi 61 Gray Steel Gasketed Wing Nut
  • Our Part #: AHS150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A-HS150
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.05) ·
AHS150 - Milbank

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S150 Eaton B-Line 00782051442250
HP150 Hammond Manufacturing 00623980410777
AS150 nVent-Thermal Management 00783510597504
WAS150 Wiegmann 00786725490707

* All prices subject to change.

Begin Live Chat