ASE12X12X6 - 12X12X6 N1 PNTD SC

Nvent Hoffman

  • $51.35 (Each)
  • $51.35 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE12X12X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE12X12X6
Description
12X12X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510432201 / 00783510432201
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.35 (Each)
Resources
Images
 
 
ASE12X12X6 - Small Image
 
ASE12X12X6 - Large Image
Other Links
 
 
ASE12X12X6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
12 in;305 mm
Width
12
Size
12.00x12.00x6.00 in
Depth
6
Descriptions
Description
12X12X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 9.86 lb
Short Description
Type 1 Screw Cover Enclosure, 12 x 6 x 12 in, Painted, No KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE12X12X6 Pull Box 12.00
Additional Information
Enclosure Type
Nema 1
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
10
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE12X12X6
GTIN
00783510432201
UPC
783510432201
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
9.86 lb
Weight per each
9.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat