ASE8X8X8 - 8X8X8 N1 PNTD SC

Nvent Hoffman

  • $43.88 (Each)
  • $43.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASE8X8X8
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE8X8X8
Description
8X8X8 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 In Overall Width, 8 In Overall Length, 8 In Overall Height, 8 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510133573 / 00783510133573
Weight per unit
6.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.88 (Each)
Resources
Images
 
 
ASE8X8X8 - Small Image
 
ASE8X8X8 - Large Image
Other Links
 
 
ASE8X8X8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Steel
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
8 in;203 mm
Depth
8
Width
8
Size
8.00x8.00x8.00 in
Descriptions
Description
8X8X8 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 8 in Overall Width, 8 in Overall Length, 8 in Overall Height, 8 Knockouts
Short Description
Type 1 Screw Cover Enclosure, 8 x 8 x 8 in, Painted, 8 KO
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE8X8X8 Pull Box 8.00x8.
Additional Information
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
8 in;203 mm
Overall Height
8 in;203 mm
Knockouts
Yes
Number of Knockouts
8
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Enclosure Type
Nema 1
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE8X8X8
GTIN
00783510133573
UPC
783510133573
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight per each
6.68
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat