E1PBSS - 3.5X4.25X2.75 N4X SS 1H PB

Nvent Hoffman

  • $356.46 (Each)
  • $356.46 (Each)

  • $4,277.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E1PBSS
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
E1PBSS
Description
3.5X4.25X2.75 N4X SS 1H PB
Pushbutton Screw Cover Type 4X, 1PBX30.5MM, SS304
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121326 - Electrical pushbutton enclosure
UPC/GTIN
783510596101 / 00783510596101
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$356.46 (Each)
Standard Packaging
$4,277.52 (Per 12)
Resources
Images
 
 
E1PBSS - Small Image
 
E1PBSS - Large Image
Other Links
 
 
E1PBSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel 304
Material, Color, and Finish
Finish
Brushed #4
Color
Unpainted
Dimensions and Weight
Size
1PB x 30.5mm
Depth
2.75
Height
3.5
Width
4.25
Descriptions
Product Type
1 PB Enclosure 3.50X4.25X2.75
Description
3.5X4.25X2.75 N4X SS 1H PB
Features
Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. See Mild Steel chapter for related mild steel enclosures.
Long Description
Pushbutton Screw Cover Type 4X, 1PBx30.5mm, SS304
extra long description
NVENT HOF E1PBSS 1 PB Enclosure 3.5
Additional Information
Number of Holes
1
ip rating
IP66
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
E1PBSS
GTIN
00783510596101
UPC
783510596101
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Stainless Steel Industrial Terminal and Junction Boxes
Packaging
Weight per each
18
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
4X Watertight, corrosion-resistant
Application
Controls and Drives; Corrosive Environments; Hygienic Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat