F44G24WK - 4X4X24 N1 STRT SCT HC, Ko

Nvent Hoffman

  • $35.08 (Each)
  • $35.08 (Each)

  • $140.32 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44G24WK
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44G24WK
Description
4X4X24 N1 STRT SCT HC, Ko
Straight Section Lay-In Hinged-Cover Type 1 With Kos, 4X4X24, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510529109 / 00783510529109
Weight per unit
28.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.08 (Each)
Standard Packaging
$140.32 (Per 4)
Resources
Images
 
 
F44G24WK - Small Image
 
F44G24WK - Large Image
Other Links
 
 
F44G24WK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover with Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
4
Width
4
Descriptions
Product Type
24.00IN Straight Section / Ko
Description
4X4X24 N1 STRT SCT HC,KO
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 with KOs, 4x4x24, Gray, Steel
extra long description
NVENT HOF F44G24WK 24.00in Straight
Additional Information
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44G24WK
GTIN
00783510529109
UPC
783510529109
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
28.32
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat