F44GCP - 4X4 N1 End PLT, Ko

Nvent Hoffman

  • $9.90 (Each)
  • $9.90 (Each)

  • $158.40 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F44GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F44GCP
Description
4X4 N1 End PLT, Ko
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 In Overall Height, 4 In Overall Length, 0.75 In Overall Width, 6.4 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510522704 / 00783510522704
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Standard Packaging
$158.40 (Per 16)
Resources
Images
 
 
F44GCP - Small Image
 
F44GCP - Large Image
 
F44GCP - Large Image
Other Links
 
 
F44GCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Painted Steel
Color Code
ANSI 61
Dimensions and Weight
Overall Length
4 in;102 mm
Height
4
Width
2.5
Descriptions
Product Type
Closure Plate
Description
4X4 N1 END PLT,KO
Long Description
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 4 in Overall Height, 4 in Overall Length, 0.75 in Overall Width, 6.4 lb
Features
Closes the end of a wireway section or run.
Short Description
6 x 6 Closure Plate, Type 1, Steel, For Wireway, Galvanized
extra long description
NVENT HOF F44GCP Closure Plate with
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
4 in;102 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
16 PK;1 CT
Made in USA
yes
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F44GCP
GTIN
00783510522704
UPC
783510522704
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Closure Plate
Packaging
Weight
6.4 lb
Weight per each
6.4
Carton
1
Package
16
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat