F66GUC - 6X6 N1 Uni U-Conn

Nvent Hoffman

  • $14.59 (Each)
  • $14.59 (Each)

  • $233.44 (Per 16)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F66GUC
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F66GUC
Description
6X6 N1 Uni U-Conn
Universal U-Connector For Layin Wireway, Fits 6.00X6.00, Gray, Mild Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510524302 / 00783510524302
Weight per unit
10.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.59 (Each)
Standard Packaging
$233.44 (Per 16)
Resources
Images
 
 
F66GUC - Small Image
 
F66GUC - Large Image
Other Links
 
 
F66GUC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Width
2.5
Height
6
Descriptions
Product Type
U-Connector
Description
6X6 N1 UNI U-CONN
Features
U-Connectors are used to rigidly join fittings to lay-in wireway straight sections. Top swings aside to retain the lay-in feature. One U-connector required at each wireway joint except telescope fittings, panel adapters, open adapters, closure plates or reducers.
Long Description
Universal U-Connector for LayIn Wireway, fits 6.00x6.00, Gray, Mild Steel
extra long description
NVENT HOF F66GUC U-Connector
Additional Information
ip rating
IP30
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F66GUC
GTIN
00783510524302
UPC
783510524302
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
U-Connector
Packaging
Weight per each
10.3999
Carton
1
Package
16
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat