F88G60 - 8X8X60 N1 HC STRT SCT

Nvent Hoffman

  • $229.61 (Each)
  • $229.61 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88G60
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88G60
Description
8X8X60 N1 HC STRT SCT
Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X60, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
783510526405 / 00783510526405
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.61 (Each)
Resources
Images
 
 
F88G60 - Small Image
 
F88G60 - Large Image
Other Links
 
 
F88G60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
MILD STEEL
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Liftoff Cover no Knockouts
Finish
Powder Coated
Dimensions and Weight
Height
8
Width
8
Descriptions
Product Type
60.00IN Straight Section
Description
8X8X60 N1 HC STRT SCT
Features
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.
Long Description
Straight Section Lay-in Hinged-Cover Type 1 no KOs, 8x8x60, Gray, Steel
extra long description
NVENT HOF F88G60 60.00in Straight S
Additional Information
ip rating
IP30
Knockouts
NO
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88G60
GTIN
00783510526405
UPC
783510526405
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Straight Section
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
nema rating
1 Indoor, electrical protection
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat