F88GCP - 8X8 N1 End PLT

Nvent Hoffman

  • $19.25 (Each)
  • $19.25 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F88GCP
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
F88GCP
Description
8X8 N1 End PLT
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 In Overall Height, 8 In Overall Length, 0.75 In Overall Width, 28.8 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Wireway General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
783510527006 / 00783510527006
Weight per unit
28.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Resources
Images
 
 
F88GCP - Small Image
 
F88GCP - Large Image
 
F88GCP - Large Image
Other Links
 
 
F88GCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Painted Steel
Color Code
ANSI 61
Dimensions and Weight
Overall Length
8 in;203 mm
Width
2.5
Height
8
Descriptions
Product Type
Closure Plate
Description
8X8 N1 END PLT
Long Description
Closure Plate, Lay-In Wireway, Painted Steel, Steel, Gray, 8 in Overall Height, 8 in Overall Length, 0.75 in Overall Width, 28.8 lb
Features
Closes the end of a wireway section or run.
Short Description
8 x 8 Closure Plate, Type 1, Steel, For Wireway, Steel/Gray
extra long description
NVENT HOF F88GCP Closure Plate with
Additional Information
Wireway Type
Lay-In Wireway
for use with
Wireway
Overall Height
8 in;203 mm
Overall Width
0.75 in;19 mm
Standards Met
UL Listed;RoHS Compliant
package quantity
1 ct
Made in USA
yes
ip rating
IP30
Knockouts
Yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
F88GCP
GTIN
00783510527006
UPC
783510527006
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Commercial Lay-in Hinged-Cover Type 1 Wireway
Packaging
Weight
28.8 lb
Weight per each
28.8
Carton
1
Uses, Certifications, and Standards
Application
Closes the End of a Wireway Section or Run
nema rating
1 Indoor, electrical protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat